Recessed Air Curtain, 3400 fpm, 26 In. D

  • Mfr # PH1036-1UA-PW

  • Zoro # G8339493


product price: $1,945.99
/ea
Free Shipping & Returns

Key Features

Width
36 1/8 in
Phase
1
Max. Mounting Height
10 ft
Number of Motors
1
Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH1036-1UA-PW
Zoro #
G8339493
UPC #
-
Country of Origin
United States

Dimensions

Width
36 1/8 in
Max. Mounting Height
10 ft
Height
16 1/2 in
Air Curtain Max. Door Width
3 ft
Depth
26 in
Overall Height
17 in
Overall Depth
26 in
Overall Width
36 in
Nozzle Width
36 in
Mounting Height for Temperature Control
12 ft
Mounting Height for Insect Control
10 ft
Mounting Hole Diameter
Not Available
Power Cord Length
Not Available
For Frame Opening Width
3 ft

Details

Item
Unhtd 17"H 36"W 26"D Alumin Air Curtain
Phase
1
Number of Motors
1
Air Curtain Air Velocity
3400 fpm
Voltage
115
Air Curtain Air Volume
1460 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum
Hz
60
Includes
Filters
Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Air Over
Housing Color
White
Max. Amps
5.1
Standards
AMCA Certified
Requires
Door Limit Switch
Max. RPM
1,750 RPM
Motor Type
Permanent Split Capacitor
Number of Speeds
1
Air Curtain Item
Recessed Air Curtain
Control Type
Door Limit Switch
Finish
Powder Coated
Housing Material
Aluminum
Nameplate Voltage
115V AC
Includes Mounting Fasteners
Not Available
Maximum Speed
1,750 RPM
Grille Material
Aluminum
Series
PH10
Profile Type
Recessed
Maximum Operating Temperature
Not Available
Full Load Current
5.1 A
Maximum Air Volume
1,460 cfm
Power Consumption
460 W
Heated/Not Heated
Not Heated
Motor Horsepower per Motor
1/2 hp
Washdown
No
Ultraviolet Air Cleaning
No
Drive Type
Direct Drive
HEPA Air Cleaning
No
Sound Level @ 10 ft
66 dBA
Minimum Operating Temperature
Not Available
Maximum Air Velocity
3,950 fpm
Sanitation Certified
No
Assembly
Not Available
Frequency
60 Hz
Electrical Connection
Not Available

Description

Unhtd 17 In.H 36 In.W 26 In.D Alumin Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 17 in, Overall Width 36 in, Profile Type Recessed, Heated/Not Heated Not Heated, Maximum Air Velocity 3,950 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,460 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.