Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Air Curtain, 3475 fpm

  • Mfr # PH1072-2UA-PW

  • Zoro # G9965121


product price: $2,632.86
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Width
72 1/8 in
Phase
1
Max. Mounting Height
10 ft
Number of Motors
2
Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1072-2UA-PW
Zoro #
G9965121
UPC #
-
Country of Origin
United States

Dimensions

Width
72 1/8 in
Max. Mounting Height
10 ft
Height
16 1/2 in
Air Curtain Max. Door Width
6 ft
Depth
26 in
Overall Height
17 in
Overall Depth
26 in
Overall Width
72 in
Mounting Height for Insect Control
10 ft
Mounting Hole Diameter
Not Available
Mounting Height for Temperature Control
12 ft
For Frame Opening Width
6 ft
Power Cord Length
Not Available
Nozzle Width
72 in

Details

Item
Unhtd 17"H 72"W 26"D Alumin Air Curtain
Phase
1
Number of Motors
2
Air Curtain Air Velocity
3475 fpm
Voltage
115
Air Curtain Air Volume
2920 cfm
Air Curtain dBA @ 10 Feet
68 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum
Hz
60
Max. RPM
1,750 RPM
Number of Speeds
1
Housing Color
White
Air Curtain Item
Recessed Air Curtain
Standards
AMCA Certified
Motor Type
Permanent Split Capacitor
Requires
Door Limit Switch, Motor Control Panel
Max. Amps
10.2
Motor Enclosure
Totally Enclosed Air Over
Includes
Filters
Motor HP
1/2 hp
Control Type
Door Limit Switch; Motor Control Panel
Finish
Powder Coated
Housing Material
Aluminum
Maximum Air Volume
2,920 cfm
Power Consumption
920 W
Drive Type
Direct Drive
Motor Horsepower per Motor
1/2 hp
Series
PH10
Sound Level @ 10 ft
68 dBA
Assembly
Not Available
Maximum Operating Temperature
Not Available
Maximum Air Velocity
3,950 fpm
Electrical Connection
Not Available
Full Load Current
10.2 A
Maximum Speed
1,750 RPM
Heated/Not Heated
Not Heated
Frequency
60 Hz
Profile Type
Recessed
HEPA Air Cleaning
No
Includes Mounting Fasteners
Not Available
Ultraviolet Air Cleaning
No
Nameplate Voltage
115V AC
Minimum Operating Temperature
Not Available
Grille Material
Aluminum
Washdown
No
Sanitation Certified
No

Description

Unhtd 17 In.H 72 In.W 26 In.D Alumin Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 17 in, Overall Width 72 in, Profile Type Recessed, Heated/Not Heated Not Heated, Maximum Air Velocity 3,950 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,920 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color White, Phase 1, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.