Zoro Homepage

Recessed Heated Air Curtain, 26 In. D

  • Mfr # PH1036-1EFH-PW

  • Zoro # G8223083


product price: $2,266.99
/ea
Free Shipping & Returns

Key Features

Width
36 1/8 in
Phase
3
Max. Mounting Height
10 ft
Number of Motors
1
Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1036-1EFH-PW
Zoro #
G8223083
UPC #
-
Country of Origin
United States

Dimensions

Width
36 1/8 in
Max. Mounting Height
10 ft
Height
16 1/2 in
Air Curtain Max. Door Width
3 ft
Depth
26 in
Overall Height
17 in
Overall Width
36 in
Overall Depth
26 in
Mounting Height for Insect Control
10 ft
Nozzle Width
36 in
For Frame Opening Width
3 ft
Mounting Hole Diameter
Not Available
Power Cord Length
Not Available
Mounting Height for Temperature Control
12 ft

Details

Item
Heated 17"H 36"W 26"D Alumin Air Curtain
Phase
3
Number of Motors
1
Air Curtain Air Velocity
3400 fpm
Voltage
230
Air Curtain Air Volume
1460 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Aluminum
Hz
60
Heating kW
12 kW
Max. Amps
32.6
Number of Speeds
1
Motor HP
1/2 hp
Housing Color
White
Includes
Filters, Remote Mounted Thermostat
Max. RPM
1,750 RPM
Air Curtain Item
Recessed Air Curtain
Motor Enclosure
Totally Enclosed Air Over
Motor Type
AC Poly-Phase induction
Standards
AMCA Certified
Requires
Door Limit Switch
Control Type
Door Limit Switch
Finish
Powder Coated
Housing Material
Aluminum
Nameplate Voltage
230V AC
Minimum Operating Temperature
Not Available
Maximum Speed
1,750 RPM
HEPA Air Cleaning
No
Frequency
60 Hz
Heat Source
Electric
Heated/Not Heated
Heated
Maximum Operating Temperature
Not Available
Profile Type
Recessed
Washdown
No
Power Consumption
455 W
Grille Material
Aluminum
Full Load Current
33.5 A
Assembly
Not Available
Includes Mounting Fasteners
Not Available
Sound Level @ 10 ft
66 dBA
Maximum Air Volume
1,217 cfm
Heater Power Consumption
12 kW
Series
PH10
Sanitation Certified
No
Drive Type
Direct Drive
Ultraviolet Air Cleaning
No
Air Temperature Rise
31 Degrees F
Maximum Air Velocity
3,500 fpm
Electrical Connection
Not Available
Motor Horsepower per Motor
1/2 hp

Description

Heated 17 In.H 36 In.W 26 In.D Alumin Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 17 in, Overall Width 36 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 3,500 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,217 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 31 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 3, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.