Spst Open Fall Sw, 225Ci 150Co, Ms43304
Mfr # 43304
Zoro # G6472468
product price: $65.19
/eaKey Features
Standards
CE Listed, UL Listed, VDE
Electrical Connection Type
Hardwired
Minimum Operating Temperature
20 Degrees F
Sample Line Connection Size
1/4 in
Product Type
Fan Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43304
Zoro #
G6472468
UPC #
00694776786949
Country of Origin
Mexico
Dimensions
Sample Line Connection Size
1/4 in
Details
Item
Spst Open Fall Sw,225Ci 150Co,Ms43304
Standards
CE Listed, UL Listed, VDE
Electrical Connection Type
Hardwired
Minimum Operating Temperature
20 Degrees F
Product Type
Fan Control
Maximum Operating Temperature
176 Degrees F
Contact Form
SPST
Input Voltage
24 to 250V
Reset Type
Automatic Reset
Sample Line Connector Type
Flare
Description
Spst Open Fall Sw,225Ci 150Co,Ms43304, Contact Form SPST, Electrical Connection Type Hardwired, Input Voltage 24 to 250V, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 20 Degrees F, Product Type Fan Control, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare, Standards CE Listed, UL Listed, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.