Zoro Homepage

Standard Series 2 Air Curtain 48IN

  • Mfr # STD248-1UG-OB

  • Zoro # G0950979


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Phase
3
Max. Mounting Height
10 ft
Number of Motors
1
Height
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD248-1UG-OB
Zoro #
G0950979
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Max. Mounting Height
10 ft
Height
10 5/8 in
Depth
12 3/4 in

Details

Item
Air Curtain
Phase
3
Number of Motors
1
Voltage
208/230
Hz
60
Motor Type
3 Phase
Max. Amps
1.8
Motor HP
1/2 hp
Number of Speeds
1
Standards
ETL
Requires
Door Limit Switch, Motor Control Panel
Housing Color
Obsidian Black
Motor Enclosure
Totally Enclosed Air Over
Max. RPM
1,750 RPM

Description

Air Curtain, Max. Mounting Height 10 ft, Width 48 in, Height 10 5/8 in, Depth 12 3/4 in, Number of Motors 1, 3 Phase, Voltage 208/230, Max. Amps 1.8, 60 Hz, Housing Color Obsidian Black, Motor Type 3 Phase, Motor Enclosure Totally Enclosed Air Over, Motor HP 1/2 hp, Max. RPM 1,750 RPM, Number of Speeds 1, Requires Door Limit Switch, Motor Control Panel, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.