Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Series 2 Air Curtain 48IN

  • Mfr # STD248-1UH-OB

  • Zoro # G0576978


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Phase
3
Max. Mounting Height
10 ft
Number of Motors
1
Height
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD248-1UH-OB
Zoro #
G0576978
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Max. Mounting Height
10 ft
Height
10 5/8 in
Depth
12 3/4 in
Overall Width
48 in
Overall Depth
13 in
Overall Height
10 5/8 in
For Frame Opening Width
4 ft
Mounting Height for Insect Control
10 ft
Nozzle Width
48 in
Mounting Height for Temperature Control
12 ft

Details

Item
Unhtd 10.7"H 48"W 13"D Steel Air Curtain
Phase
3
Number of Motors
1
Voltage
460
Hz
60
Motor Enclosure
Totally Enclosed Air Over
Standards
CSA 22.2, ETL Listed, UL 507
Motor HP
1/2 hp
Requires
Door Limit Switch, Motor Control Panel
Max. Amps
0.8
Housing Color
Black
Number of Speeds
1
Motor Type
3 Phase
Max. RPM
1,750 RPM
Control Type
Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Maximum Air Volume
1,442 cfm
For Outdoor Use
Yes
Drive Type
Direct Drive
Sound Level @ 10 ft
66 dBA
Power Consumption
550 W
Grille Material
Steel
Frequency
60 Hz
Maximum Air Velocity
1,730 fpm
Washdown
No
Nameplate Voltage
460V AC
Heated/Not Heated
Not Heated
Full Load Current
0.8 A
Profile Type
Standard Profile
Maximum Speed
1,750 RPM
Series
STD2 (Standard 2)
Sanitation Certified
No
Ultraviolet Air Cleaning
No
HEPA Air Cleaning
No
Motor Horsepower per Motor
1/2 hp

Description

Unhtd 10.7 In.H 48 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 48 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,730 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,442 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.