Zoro Homepage

Terminal Block 3 Pole 600V

  • Mfr # 97-011

  • Zoro # G9640443


product price: $100.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Fits Brand
MARS AIR DOORS
Product Type
Terminal Block
Number of Poles
3
Compatible with Brand
Mars Air Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-011
Zoro #
G9640443
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
For Use With Mfr. Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Fits Brand
MARS AIR DOORS
Product Type
Terminal Block
Number of Poles
3
Compatible with Brand
Mars Air Doors
Input Voltage
600 V
Nameplate Voltage
600V AC
Compatible with Manufacturer Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible Manufacturer Part Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible Grainger Part Number
10N088, 10N089, 10N090, 10N091, 10N092, 32V360, 32V361, 32V364, 32V365, 32V368, 32V369, 32V372, 32V373, 32V376, 32V377
Compatible Manufacturer Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible with Manufacturer Model No.
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible with Mfr. Model No.
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
For Use with Mfr Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible Pump Manufacturer Part Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible Mfr. Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB

Description

Terminal Block, Product Type Terminal Block, Compatible with Grainger Part Number 10N088, 10N089, 10N090, 10N091, 10N092, 32V360, 32V361, 32V364, 32V365, 32V368, 32V369, 32V372, 32V373, 32V376, 32V377, Nameplate Voltage 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.