Zoro Homepage

Terminal Block 6 Pole 300V

  • Mfr # 97-020

  • Zoro # G9640477


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Fits Brand
MARS AIR DOORS
For Use With Mfr. Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EFN-OB, STD272-2EFN-OB
Product Type
Terminal Block
Compatible with Brand
Mars Air Doors
Input Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-020
Zoro #
G9640477
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Fits Brand
MARS AIR DOORS
For Use With Mfr. Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EFN-OB, STD272-2EFN-OB
Product Type
Terminal Block
Compatible with Brand
Mars Air Doors
Input Voltage
300 V
Number of Poles
6
Compatible with Manufacturer Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EFN-OB, STD272-2EFN-OB
Nameplate Voltage
300V AC
Compatible Grainger Part Number
10N088, 10N089, 10N090, 10N091, 10N092, 32V360, 32V361, 32V364, 32V365, 32V368, 32V369, 32V373, 32V377
Compatible Manufacturer Part Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EFN-OB, STD272-2EFN-OB
Compatible Manufacturer Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EFN-OB, STD272-2EFN-OB
Compatible with Manufacturer Model No.
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EFN-OB, STD272-2EFN-OB
Compatible with Mfr. Model No.
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EFN-OB, STD272-2EFN-OB
For Use with Mfr Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EFN-OB, STD272-2EFN-OB
Compatible Pump Manufacturer Part Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EFN-OB, STD272-2EFN-OB
Compatible Mfr. Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EFN-OB, STD272-2EFN-OB

Description

Terminal Block, Product Type Terminal Block, Compatible with Grainger Part Number 10N088, 10N089, 10N090, 10N091, 10N092, 32V360, 32V361, 32V364, 32V365, 32V368, 32V369, 32V373, 32V377, Nameplate Voltage 300V AC, Compatible Manufacturer Part Number PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EFN-OB, STD272-2EFN-OB, Input Voltage 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.