Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Fuse, 30A, 600V, Ms81138

  • Mfr # 81138

  • Zoro # G6473658


product price: $19.49
/ea

Key Features

Input Voltage
600V
Current Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81138
Zoro #
G6473658
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Input Voltage
600V
Current Rating
30 A

Description

Time Delay Relay, Current Rating 30 A, Input Voltage 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.