Zoro Homepage

Washdown Air Curtain, 12 3/4" D, 10 5/8" H

  • Mfr # STD272-2UA-OB-WD

  • Zoro # G810832089


product price: $4,996.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
2
Assembly
Assembled
Mounting Height for Insect Control
10 ft
Motor Enclosure
Totally Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD272-2UA-OB-WD
Zoro #
G810832089
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Insect Control
10 ft
Overall Height
10 5/8 in
Mounting Hole Diameter
1/2 in
Overall Depth
12 3/4 in
Nozzle Width
2 1/2 in
Mounting Height for Temperature Control
12 ft
Overall Width
72 in
For Frame Opening Width
6 ft

Details

Item
Washdown Air Curtain
Phase
1
Number of Motors
2
Assembly
Assembled
Motor Enclosure
Totally Enclosed
Ultraviolet Air Cleaning
No
Motor IP Rating
IP54
Maximum Speed
1,725 RPM
Power Consumption
1,000 W
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Finish
Galvanized, Powder Coated
Housing Material
Steel
Profile Type
Standard Profile
Drive Type
Direct Drive
Sound Level @ 10 ft
68 dBA
Sanitation Certified
No
Frequency
60 Hz
Motor Horsepower per Motor
1/2 hp
HEPA Air Cleaning
No
Maximum Air Velocity
2,206 fpm
Housing Color
Black
For Outdoor Use
Yes
Maximum Air Volume
2,758 cfm
Heated/Not Heated
Not Heated
Series
STD2
Electrical Connection
Hardwired
Washdown
Yes
Full Load Current
10.2 A
Control Type
Limit Switch
Number of Speeds
1
Nameplate Voltage
115V AC
Grille Material
Galvanized Steel

Description

Washdown Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 72 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,758 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.