Zoro Homepage

Washdown Air Curtain, 15 1/2" D, 14" H

  • Mfr # HV2120-3UH-TS-WD

  • Zoro # G010832056


product price: $11,931.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
3
Motor Horsepower per Motor
1 hp
Maximum Air Volume
6,693 cfm
Heated/Not Heated
Not Heated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV2120-3UH-TS-WD
Zoro #
G010832056
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
15 1/2 in
Overall Height
14 in
Overall Width
120 in
Mounting Height for Temperature Control
14 ft
Mounting Height for Insect Control
12 ft
Mounting Hole Diameter
1/2 in
Nozzle Width
3 in
For Frame Opening Width
10 ft

Details

Item
Washdown Air Curtain
Phase
3
Number of Motors
3
Motor Horsepower per Motor
1 hp
Maximum Air Volume
6,693 cfm
Heated/Not Heated
Not Heated
Motor IP Rating
IP54
Maximum Speed
1,725 RPM
Sanitation Certified
No
Finish
Galvanized, Powder Coated
Washdown
Yes
Motor Enclosure
Totally Enclosed
Control Type
Limit Switch
Sound Level @ 10 ft
75 dBA
Drive Type
Direct Drive
Electrical Connection
Hardwired
Number of Speeds
1
Maximum Air Velocity
2,678 fpm
Power Consumption
3,735 W
Housing Material
Steel
Full Load Current
4.8 A
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Housing Color
Silver
Series
HV2
Assembly
Assembled
Frequency
60 Hz
For Outdoor Use
Yes
Profile Type
Standard Profile
Nameplate Voltage
460V AC
Grille Material
Galvanized Steel

Description

Washdown Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,678 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 6,693 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 75 dBA, Housing Color Silver, Phase 3, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.