Zoro Homepage

Washdown Air Curtain, 15 1/2" D, 14" H

  • Mfr # HV284-2UH-TS-WD

  • Zoro # G310832084


product price: $8,419.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
2
Motor Enclosure
Totally Enclosed
Mounting Height for Insect Control
12 ft
Series
HV2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV284-2UH-TS-WD
Zoro #
G310832084
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Insect Control
12 ft
Overall Depth
15 1/2 in
Mounting Hole Diameter
1/2 in
Overall Width
84 in
Nozzle Width
3 in
Mounting Height for Temperature Control
14 ft
Overall Height
14 in
For Frame Opening Width
7 ft

Details

Item
Washdown Air Curtain
Phase
3
Number of Motors
2
Motor Enclosure
Totally Enclosed
Series
HV2
Drive Type
Direct Drive
Sound Level @ 10 ft
73 dBA
Frequency
60 Hz
Washdown
Yes
Full Load Current
3.2 A
Number of Speeds
1
Maximum Speed
1,725 RPM
Finish
Galvanized, Powder Coated
Maximum Air Velocity
2,654 fpm
Motor IP Rating
IP54
Sanitation Certified
No
Profile Type
Standard Profile
Heated/Not Heated
Not Heated
Control Type
Limit Switch
Housing Material
Steel
Power Consumption
2,610 W
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Maximum Air Volume
4,644 cfm
Electrical Connection
Hardwired
Assembly
Assembled
Motor Horsepower per Motor
1 hp
Housing Color
Silver
For Outdoor Use
Yes
Grille Material
Galvanized Steel
Nameplate Voltage
460V AC

Description

Washdown Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 84 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,654 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,644 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 73 dBA, Housing Color Silver, Phase 3, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.