Zoro Homepage

Washdown Air Curtain, 15 1/2" D, 144" W

  • Mfr # HV2144-3UH-TS-WD

  • Zoro # G410839563


product price: $12,187.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
3
Assembly
Assembled
Nozzle Width
3 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV2144-3UH-TS-WD
Zoro #
G410839563
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Width
3 in
Overall Depth
15 1/2 in
Mounting Hole Diameter
1/2 in
Overall Width
144 in
Mounting Height for Insect Control
12 ft
Overall Height
14 in
Mounting Height for Temperature Control
14 ft
For Frame Opening Width
12 ft

Details

Item
Washdown Air Curtain
Phase
3
Number of Motors
3
Assembly
Assembled
Number of Speeds
1
For Outdoor Use
Yes
Sanitation Certified
No
Power Consumption
4,080 W
Washdown
Yes
Heated/Not Heated
Not Heated
Drive Type
Direct Drive
Sound Level @ 10 ft
75 dBA
Motor Enclosure
Totally Enclosed
Maximum Speed
1,725 RPM
Series
HV2
Control Type
Limit Switch
Housing Color
Silver
Motor IP Rating
IP54
Frequency
60 Hz
Motor Horsepower per Motor
1 hp
Finish
Galvanized, Powder Coated
Full Load Current
4.8 A
Profile Type
Standard Profile
Electrical Connection
Hardwired
Housing Material
Steel
Maximum Air Volume
7,341 cfm
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Maximum Air Velocity
2,447 fpm
Nameplate Voltage
460V AC
Grille Material
Galvanized Steel

Description

Washdown Air Curtain, For Frame Opening Width 12 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 144 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,447 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 7,341 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 75 dBA, Housing Color Silver, Phase 3, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.