Bimetal thermometer, 3in dial, adj angle mount, 1/2inConnection, 4in stem, 0 to 200F / -20 to 90C
- Mfr # L33204
- Zoro # G315558194
product price:
$
206.99
/ea
Free Shipping & Returns
Key Features
Case Material
Bi-Metal
Outside Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L33204
- Zoro #
- G315558194
- UPC #
- -
- Country of Origin
- China
- Case Material
- Bi-Metal
Dimensions
- Outside Diameter
- 3 in
Description
Marsh Instruments Thermometers are available in a wide variety of configurations for any application. Marsh Instruments bimetal thermometers feature, heavy-duty stainless steel construction for industrial and commercial applications. Marsh Instruments industrial thermometers, tridicators and hot water thermometers are a reliable, economical choice for HVAC, plumbing and industrial applications.
- • Since 1865, Marsh gauges are ideal for Industrial aplications
- • Marsh Instruments bimetal thermometers feature, heavy-duty stainless steel construction for industrial and most commercial applications
- • Marsh Instruments industrial thermometers and hot water thermometers are a reliable, economical choice for HVAC, Plumbing and Industrial applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.