Bimetal thermometer, 3in dial, adj angle mount, 1/2inConnection, 6in stem, 50 to 550F / 10 to 300C

  • Mfr # L33308

  • Zoro # G315558217


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Case Material
Bi-Metal
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L33308
Zoro #
G315558217
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3 in

Details

Case Material
Bi-Metal

Description

Marsh Instruments Thermometers are available in a wide variety of configurations for any application. Marsh Instruments bimetal thermometers feature, heavy-duty stainless steel construction for industrial and commercial applications. Marsh Instruments industrial thermometers, tridicators and hot water thermometers are a reliable, economical choice for HVAC, plumbing and industrial applications.


  • • Since 1865, Marsh gauges are ideal for Industrial aplications
  • • Marsh Instruments bimetal thermometers feature, heavy-duty stainless steel construction for industrial and most commercial applications
  • • Marsh Instruments industrial thermometers and hot water thermometers are a reliable, economical choice for HVAC, Plumbing and Industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.