Industrial Marker, Medium Tip, Black Color Family, Ink (Discontinued)
- Mfr # M88FX-BKP
- Zoro # G0945761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M88FX-BKP
Zoro #
G0945761
UPC #
-
Country of Origin
Unknown
Dimensions
Tip Size
Medium
Marking Tool Tip Size Group
Medium
Details
Color
Black
Item
Industrial Marker
Tip Material
Fiber
Marker Type
Permanent
Max. Temp.
150 Degrees F
NSF Certified
No
Temp. Range
0 Degrees to 150 Degrees F
Tip Style
Bullet
Marking Tool Color Family
Blacks
Marking Tool Surface Material
Cardboard, Metal, Plastic, Rubber, Wood
Marking Tool Base Material
Ink
Actuation Type
Valve
Marking Tool Tip Shape
Bullet
Marking Tool Product Group
Industrial Markers
Min. Temp.
0 Degrees F
Features
Resists Fading
Base Material
Ink
Description
Industrial Marker, Actuation Type Valve, Tip Material Fiber, Tip Size Medium, Features Resists Fading
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.