This item is Discontinued.

Mssc Permanent Industrial Marker, White Color Family M88FX-WP

Permanent Industrial Marker, White Color Family (Discontinued)

  • Mfr # M88FX-WP
  • Zoro # G2489112
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M88FX-WP
Zoro #
G2489112
UPC #
-
Country of Origin
Unknown

Dimensions

Tip Size
Medium

Details

Color
White
Item
Industrial Marker
Tip Material
Fiber
Marker Type
Permanent
NSF Certified
No
Temp. Range
0 Degrees to 150 Degrees F
Tip Style
Bullet
Base Material
Ink
Actuation Type
Valve
Features
Resists Fading

Description

Industrial Marker, Actuation Type Valve, Tip Material Fiber, Tip Size Medium, Features Resists Fading

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.