This item is Discontinued.

Mssc Industrial Marker, Medium Tip, Yellow Color Family, Ink M88FX-YP

Industrial Marker, Medium Tip, Yellow Color Family, Ink (Discontinued)

  • Mfr # M88FX-YP
  • Zoro # G2094233
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M88FX-YP
Zoro #
G2094233
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Color
Yellow
Item
Industrial Marker
Tip Material
Fiber
Marker Type
Permanent
Max. Temp.
150 Degrees F
NSF Certified
No
Temp. Range
0 Degrees to 150 Degrees F
Tip Style
Bullet
Marking Tool Color Family
Yellows
Marking Tool Surface Material
Cardboard, Metal, Plastic, Rubber, Wood
Marking Tool Base Material
Ink
Actuation Type
Valve
Marking Tool Product Group
Industrial Markers
Features
Resists Fading
Base Material
Ink
Min. Temp.
0 Degrees F
Marking Tool Tip Shape
Bullet

Description

Industrial Marker, Actuation Type Valve, Tip Material Fiber, Tip Size 9/64 in, Features Resists Fading

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.