Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ink, Wh Cartridge, Pk8

  • Mfr # 33565

  • Zoro # G3185086


product price: $41.99
/pk 8, $5.25/ea

Key Features

Color
White
Stencil Ink Container Type
Bottle
Container Size
4 oz
Resistance Properties
Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33565
Zoro #
G3185086
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Stencil Ink
Color
White
Stencil Ink Container Type
Bottle
Resistance Properties
Water Resistant

Description

Stencil Ink, Stencil Ink Container Type Bottle, Color White, Container Size 4 oz, Resistance Properties Water Resistant, Package Quantity 8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.