Zoro Homepage

Magnetic Letter Stencil Set, 32 Pieces, Letter, Magnetic, White

  • Mfr # CCSMAGL3

  • Zoro # G215078976


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter
Material
Magnetic
Color
White
Character Width
5 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSMAGL3
Zoro #
G215078976
UPC #
-
Country of Origin
United States

Dimensions

Character Width
5 in
Length
3 in
Thickness
0.02 in

Details

Item
Magnetic Letter Stencil Set,32 Pieces
Stencil Type
Letter
Material
Magnetic
Color
White

Description

Magnetic Letter Stencil Set,32 Pieces

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.