Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Paper Gum, Tape Disp

  • Mfr # MARSHTDM

  • Zoro # G5410015


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Max. Tape Width
10 1/2"
Height
13 7/10"
Color
Black
Length
18 9/10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MARSHTDM
Zoro #
G5410015
UPC #
841436068840
Country of Origin
Italy

Dimensions

Max. Tape Width
10 1/2"
Height
13 7/10"
Length
18 9/10"

Details

Item
TD2100 Manual Paper Gum,Tape Disp
Color
Black

Description

TD2100 Manual Paper Gum,Tape Disp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.