Zoro Homepage

Number Stencil Set, 16 Pieces, 8 in, Number, Mylar Plastic, White

  • Mfr # CCSMYN8

  • Zoro # G315093824


product price: $44.19
/ea

Key Features

Stencil Type
Number
Material
Mylar Plastic
Color
White
Length
8 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSMYN8
Zoro #
G315093824
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Thickness
0.011 in
Character Width
10 in

Details

Item
Number Stencil Set,16 Pieces,8 in
Stencil Type
Number
Material
Mylar Plastic
Color
White

Description

Number Stencil Set,16 Pieces,8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.