Shop MSSC
See all product information
Create Account
Oil Stencil Board, 20" L x 7" W, Paper, PK653
Mfr # OB15-7X20-50
Zoro # G6616438
product price:Â
$
173.99
/pk 653, $0.27/ea
Free Shipping & Returns
Key Features
Character Size
6-1/2"
Width
7"
Length
20 in
Color
Brown
Height
1/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OB15-7X20-50
- Zoro #
- G6616438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Character Size
- 6-1/2"
- Width
- 7"
- Length
- 20 in
- Height
- 1/64"
- Overall Width
- 7 in
- Thickness
- 0.015 in
- Overall Length
- 20 in
- Wire Rope Length
- 20 in
Details
- Item
- Stencil Oil Board
- Color
- Brown
- Includes
- 45 Degrees Beveled Edge
- Material
- Paper
- Oil Board Type
- Flat
Description
Stencil Oil Board, Oil Board Type Flat, Overall Width 7 in, Overall Length 20 in, Thickness 0.015 in, Material Paper, Color Brown, Package Quantity 653
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.