Zoro Homepage
This item is Discontinued.
Marsh Oil Stencil Board, 7 x 24 In OB15-7X24-50

Oil Stencil Board, 7 x 24 In (Discontinued)

  • Mfr # OB15-7X24-50
  • Zoro # G3207863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OB15-7X24-50
Zoro #
G3207863
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Length
24"

Details

Item
Oil Stencil Board
Color
Natural
Includes
Sold as a Box of 50 lb and Can Include Approximately 540 Sheets
Material
Paperboard

Description

Oil Stencil Board, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.