Oil Stencil Board, Paper, Yellow, 24"L, PK585

  • Mfr # OBC15-6.5X24-50

  • Zoro # G6390085


product price:  $137.99
/pk 585, $0.24/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Yellow
Height
1/64"
Length
24"
Width
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OBC15-6.5X24-50
Zoro #
G6390085
UPC #
-
Country of Origin
United States

Dimensions

Height
1/64"
Length
24"
Width
6-1/2"
Character Size
6"
Overall Width
6 1/2 in
Thickness
0.015 in
Overall Length
24 in

Details

Item
Stencil Oil Board
Material
Paper
Color
Yellow
Includes
45 Degrees Beveled Edge
Oil Board Type
Flat

Description

Stencil Oil Board, Oil Board Type Flat, Overall Width 6 1/2 in, Overall Length 24 in, Thickness 0.015 in, Material Paper, Color Yellow, Package Quantity 585

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.