Shop MSSC
See all product information
Oil Stencil Board, Yellow, 6 x 20 in., PK762
Mfr # OBC15-6X20-50
Zoro # G3707886
product price:Â $150.99
/pk 762, $0.20/ea
Free Shipping & Returns
Key Features
Character Size
1/2"
Width
6"
Length
20"
Color
Yellow
Material
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OBC15-6X20-50
Zoro #
G3707886
UPC #
-
Country of Origin
United States
Dimensions
Character Size
1/2"
Width
6"
Length
20"
Height
1/64"
Thickness
0.015 in
Overall Width
6 in
Overall Length
20 in
Details
Item
Stencil Oil Board
Color
Yellow
Material
Paper
Includes
45 Degrees Beveled Edge
Oil Board Type
Flat
Description
Stencil Oil Board, Oil Board Type Flat, Overall Width 6 in, Overall Length 20 in, Thickness 0.015 in, Material Paper, Color Yellow, Package Quantity 762
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.