Pressure gauge, 100mm stainless steel case, stainless steel internals, 1/2in lower mount, 0-400 psi

  • Mfr # H20960P

  • Zoro # G515547141


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Gauge Case Material
Stainless Steel
Outside Diameter
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H20960P
Zoro #
G515547141
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter
3.94 in

Details

Gauge Case Material
Stainless Steel

Description

Marsh Instruments Quality Gauges feature the exclusive recalibrator and the accuracy is within ±1in in the middle half of span. These gauges provide continuous service at an economical price.


  • • Since 1865, Marsh gauges are ideal for Industrial aplications
  • • Ideal for HVAC, Hydraulics, Chemical/Petrochemical and Power generation industries
  • • Marsh Instruments Quality Gauges feature the exclusive recalibrator and the accuracy is within ±1" in the middle half of span.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.