Shop MARSH

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # G22709
  • Zoro # G215194003

product price: 
$
71.79
/ea

Key Features

Accuracy
+/-3-1-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
G
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G22709
Zoro #
G215194003
UPC #
-
Country of Origin
China
Item
Pressure Gauge
Accuracy
+/-3-1-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
G
Lens Material
Acrylic
Primary Scale Units
in H2O
Liquid-Filled Case
No
Panel-Mountable
No
Case Material
Steel
Case Color
Black
Standards
ASME B40.100
Socket Material
Phosphor Bronze
Sensor Material
Copper Alloy
Dial Color
White
Process Connection Gender
Male
Pressure Range Type
Vacuum
Pointer Color
Black
Case Liquid
None
Primary Scale Vacuum Measurement - Maximum
35 in wc
Includes Vent Plug
No
Compatible with Series
Diaphragm Gauges
NEMA Enclosure Rating
No Enclosure
Accuracy Grade
ASME B40.100, ASME Grade A
Compatible with Brand
Universal
Operating Temperature - Maximum
160 Degrees F
Field Fillable
No
Secondary Scale Pressure Measurement - Minimum
0 kPa
Pointer Material
Aluminum
Scale Type
Dual
Includes Calibration Certificate
No
Primary Scale Color
Black
Pressure Gauge Type
Low Pressure Gauge
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Units
oz/sq in
Case Finish
Painted
Non-Sparking
Yes
Bezel Mounting Type
Twist Lock
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Compatible Series
Diaphragm Gauges
For Use With
Diaphragm Gauges

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.63 in
Case Depth
1.5 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Accuracy +/-3-1-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Phosphor Bronze, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade A, Series G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.