Shop MARSH

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # J7648P
  • Zoro # G515193959

product price: 
$
33.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
J76
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J7648P
Zoro #
G515193959
UPC #
-
Country of Origin
China
Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
J76
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Standards
ASME B40.100
Includes
Vent Plug
Socket Material
Copper Alloy
Case Color
Metallic
Case Material
Stainless Steel
Sensor Material
Copper Alloy
Pressure Range Type
Compound
Pointer Color
Black
Process Connection Gender
Male
Dial Color
White
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Minimum
30 Degrees F
Includes Calibration Certificate
No
Non-Sparking
Yes
Secondary Scale Units
kPa
Primary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin
Includes Vent Plug
Yes
Scale Type
Dual
Bezel Material
304 Stainless Steel
Primary Scale Color
Black
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Series
Severe Service Gauge
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Removable Bezel
No
Operating Temperature - Maximum
160 Degrees F
Field Fillable
Yes
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100, ASME Grade B
Primary Scale Vacuum Measurement - Maximum
100 psi
Pressure Gauge Type
Industrial Pressure Gauge
Compatible Series
Severe Service Gauge
For Use With
Severe Service Gauge

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.67 in
Nominal Dial Diameter
2 1/2 in
Case Depth
0.94 in

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.