Shop MARSH

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # J7654PE
  • Zoro # G415193981

product price: 
$
33.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
J76
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J7654PE
Zoro #
G415193981
UPC #
-
Country of Origin
China
Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
J76
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Standards
ASME B40.100
Case Color
Metallic
Includes
Vent Plug
Case Material
Stainless Steel
Socket Material
Copper Alloy
Dial Color
White
Pointer Color
Black
Sensor Material
Copper Alloy
Pressure Range Type
Compound
Process Connection Gender
Male
NEMA Enclosure Rating
No Enclosure
Primary Scale Color
Black
Compatible with Brand
Universal
Operating Temperature - Maximum
160 Degrees F
Scale Type
Dual
Primary Scale Pressure Measurement - Maximum
200 psi
Primary Scale Vacuum Measurement - Maximum
200 psi
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Bezel Material
304 Stainless Steel
Secondary Scale Units
kPa
Field Fillable
Yes
Secondary Scale Pressure Measurement - Minimum
0 kPa
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Removable Bezel
No
Case Liquid
Glycerin
Accuracy Grade
ASME B40.100, ASME Grade B
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 kPa
Includes Vent Plug
Yes
Non-Sparking
Yes
Includes Calibration Certificate
No
Compatible with Series
Severe Service Gauge
Compatible Series
Severe Service Gauge
For Use With
Severe Service Gauge

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.67 in
Nominal Dial Diameter
2 1/2 in
Case Depth
0.94 in

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.