Shop MARSH

Pressure Gauge, 1/4 in NPT, Center Back Location

  • Mfr # GG2060C4
  • Zoro # G715193995

product price: 
$
9.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
GG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GG2060C4
Zoro #
G715193995
UPC #
-
Country of Origin
China
Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
GG
Lens Material
Plastic
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
No
Standards
ASME B40.100
Socket Material
Copper Alloy
Case Color
Black
Case Material
Steel
Pointer Color
Black
Pressure Range Type
Compound
Sensor Material
Copper Alloy
Process Connection Gender
Male
Dial Color
White
Primary Scale Vacuum Measurement - Maximum
60 psi
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Field Fillable
No
Compatible with Series
GG
Includes Calibration Certificate
No
Bezel Material
Steel
Operating Temperature - Maximum
160 Degrees F
Case Finish
Painted
NEMA Enclosure Rating
No Enclosure
Non-Sparking
Yes
Secondary Scale Units
kPa
Removable Bezel
No
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 kPa
Includes Vent Plug
No
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Accuracy Grade
ASME B40.100, ASME Grade B
Primary Scale Color
Black
Pressure Gauge Type
Commercial Pressure Gauge
Pointer Material
Aluminum
Scale Type
Dual
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Compatible Series
GG
For Use With
GG

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.047 in
Case Depth
1.022 in
Nominal Dial Diameter
2 in

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade B, Series GG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.