Pressure Gauge, 1/8 in NPT, Center Back Location

  • Mfr # GG1515C8
  • Zoro # G015194012
product price: 
$
7.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Series
GG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GG1515C8
Zoro #
G015194012
UPC #
-
Country of Origin
China
Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
GG
Lens Material
Plastic
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
No
Standards
ASME B40.100
Socket Material
Copper Alloy
Case Color
Black
Case Material
Steel
Pointer Color
Black
Pressure Range Type
Compound
Dial Color
White
Process Connection Gender
Male
Sensor Material
Copper Alloy
Includes Calibration Certificate
No
Operating Temperature - Maximum
160 Degrees F
Pointer Material
Aluminum
Primary Scale Color
Black
Pressure Gauge Type
Commercial Pressure Gauge
Scale Type
Dual
Non-Sparking
Yes
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Accuracy Grade
ASME B40.100, ASME Grade B
Case Finish
Painted
Bezel Material
Steel
Field Fillable
No
Primary Scale Pressure Measurement - Maximum
15 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
15 psi
Secondary Scale Units
kPa
Includes Vent Plug
No
Removable Bezel
No
Compatible with Series
GG
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Compatible Series
GG
For Use With
GG

Dimensions

Process Connection Size
1/8 in
Case Diameter
1.57 in
Nominal Dial Diameter
1 1/2 in
Case Depth
0.92 in

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade B, Series GG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews