Pressure Gauge, 1/8 in NPT, Center Back Location

  • Mfr # GG15160C8
  • Zoro # G815194021
product price: 
$
7.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Series
GG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GG15160C8
Zoro #
G815194021
UPC #
-
Country of Origin
China
Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
GG
Lens Material
Plastic
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
No
Socket Material
Copper Alloy
Case Material
Steel
Case Color
Black
Standards
ASME B40.100
Dial Color
White
Sensor Material
Copper Alloy
Pressure Range Type
Compound
Pointer Color
Black
Process Connection Gender
Male
Primary Scale Vacuum Measurement - Maximum
160 psi
Primary Scale Pressure Measurement - Minimum
0 kPa
Case Finish
Painted
Includes Calibration Certificate
No
Primary Scale Pressure Measurement - Maximum
160 psi
Removable Bezel
No
Case Liquid
None
Non-Sparking
Yes
Pointer Material
Aluminum
Secondary Scale Units
kPa
Scale Type
Dual
Primary Scale Color
Black
Compatible with Brand
Universal
Bezel Material
Steel
NEMA Enclosure Rating
No Enclosure
Accuracy Grade
ASME B40.100, ASME Grade B
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
160 Degrees F
Pressure Gauge Type
Commercial Pressure Gauge
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Includes Vent Plug
No
Compatible with Series
GG
Field Fillable
No
Compatible Series
GG
For Use With
GG

Dimensions

Process Connection Size
1/8 in
Case Diameter
1.57 in
Nominal Dial Diameter
1 1/2 in
Case Depth
0.92 in

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade B, Series GG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.