Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure gauge, 2.5in steel case, 1/4in u-clamp mount

  • Mfr # G11181

  • Zoro # G415547135


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Gauge Case Material
Steel
Outside Diameter
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G11181
Zoro #
G415547135
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.5 in

Details

Gauge Case Material
Steel

Description

Low Pressure Gauges from Marsh Instruments incorporate a diaphragm element allowing for accurate low-pressure readings in support of a variety of applications, with ASME Grade A 2/1/2% accuracy for ranges above 30in of water. Available ranges include vacuum and pressure in inches of water, ounces per square inch and millimeters of mercury.


  • • Since 1865, Marsh gauges are ideal for Industrial aplications
  • • Pressure Gauges from Marsh Instruments incorporate a diaphragm element allowing for accurate low pressure readings in supportof a variety of applications
  • • Variety of applications, with ASME Grade A 2-1/2% accuracy for ranges above 30" of water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products