Pressure gauge, 2in steel case, 1/8in u-clamp mount, 0-100 psi

  • Mfr # J2448

  • Zoro # G415547203


product price: $41.29
/ea

Key Features

Gauge Case Material
Steel
Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2448
Zoro #
G415547203
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2 in

Details

Gauge Case Material
Steel

Description

The General Service Steel Case Gauge from Marsh Instruments is a family of cost-effective, general purpose instruments designed for reliable pressure measurements. Suitable for use with water, oil, air, gas or other noncorrosive media from vacuum/compound through 5,000-psi.


  • • Since 1865, Marsh gauges are ideal for Industrial aplications
  • • Suitable for use with water, oil, air, gas or other non-corrosive media from vacuum com-pound through 5000psi
  • • Family of cost effective, general purpose instruments designed for reliable presure measurements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.