Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure gauge, 4.5in polypropylene case, stainless steel internals, 1/2in lower mount, 0-5000 psi

  • Mfr # P5682

  • Zoro # G815547223


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Gauge Case Material
Polypropolene
Outside Diameter
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5682
Zoro #
G815547223
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
4.5 in

Details

Gauge Case Material
Polypropolene

Description

With over 155 years of proven experience, an extensive list of designs and options make the Marsh Instruments line of Process Gauges the intelligent and practical choice in process instrumentation. All case styles feature SAFECASE solid front construction.


  • • Since 1865, Marsh gauges are ideal for Industrial aplications
  • • All case styles feature SAFECASE solid front construction
  • • Dry or Liquid Filled with micrometer pointer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.