Zoro Homepage

Air Hose-Powered Vehicle Detection System

  • Mfr # 853

  • Zoro # G0976554


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
Drive-Thru Equipment
Features
Simply Attach the 10 ft Air Hose to the Air Switch Enclosure at One End, Lay the Hose Across the Driving Lane and Fasten the Hose Detector at the Other End, The 853 Air Hose Vehicle Detector is a Low-cost, Easy-to-install Vehicle Detection Alternative for Low-traffic Applications, The Air Pressure Switch is Packaged in a Weather-resistant Metal Housing that can be Mounted to a Flat Surface
Resistance Properties
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853
Zoro #
G0976554
UPC #
-
Country of Origin
United States

Details

Item
Air Hose-Powered Vehicle Detection System
Type
Drive-Thru Equipment
Features
Simply Attach the 10 ft Air Hose to the Air Switch Enclosure at One End, Lay the Hose Across the Driving Lane and Fasten the Hose Detector at the Other End, The 853 Air Hose Vehicle Detector is a Low-cost, Easy-to-install Vehicle Detection Alternative for Low-traffic Applications, The Air Pressure Switch is Packaged in a Weather-resistant Metal Housing that can be Mounted to a Flat Surface
Resistance Properties
Weather Resistant

Description

10-Foot Air Hose Vehicle Detector,100, Features Simply Attach the 10 ft Air Hose to the Air Switch Enclosure at One End, Lay the Hose Across the Driving Lane and Fasten the Hose Detector at the Other End, The 853 Air Hose Vehicle Detector is a Low-cost, Easy-to-install Vehicle Detection Alternative for Low-traffic Applications, The Air Pressure Switch is Packaged in a Weather-resistant Metal Housing that can be Mounted to a Flat Surface, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.