Vehicle Detector + 24 in x54 in Direct Burial Loop
Mfr # 870-PKG
Zoro # G0976624
product price: $328.64
/ea
Free Shipping & Returns
Key Features
Type
Drive-Thru Equipment
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
870-PKG
Zoro #
G0976624
UPC #
-
Country of Origin
United States
Details
Item
Vehicle Detector + 24”x54” Direct Burial Loop
Type
Drive-Thru Equipment
Features
Description
Drive-Through Vehicle Detector,5-Tu, Features The Detector Emits a Signal when it Detects a Vehicle and Adjusts to Environmental Conditions, Virtually Eliminating False Detection, The Marsh Products Vehicle Detector and Marsh's 5-Turn PVC-Encased Wire Loop Combine to Create the Perfect Solution for a Drive-Through Facility Whose Pavement Has Not Yet Been Poured, The Water-Tight PVC Tubing Protects the 16 AWG Insulated Wire and In.pre-forms In. it into an 18 in by 54 in Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.