Zoro Homepage

Stencil Ink, Black, Container Size: 11 oz

  • Mfr # 30395

  • Zoro # G2770957


product price: $7.89
/ea

Key Features

Color
Black
Container Size
11 oz
Stencil Ink Container Type
Aerosol Can
Resistance Properties
Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30395
Zoro #
G2770957
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Stencil Ink
Color
Black
Stencil Ink Container Type
Aerosol Can
Resistance Properties
Water Resistant

Description

Stencil Ink, Stencil Ink Container Type Aerosol Can, Color Black, Container Size 11 oz, Resistance Properties Water Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.