This item is Discontinued.

Mssc Stencil Machine Kit, 3/4in.Character Size S-KIT

Stencil Machine Kit, 3/4in.Character Size (Discontinued)

  • Mfr # S-KIT
  • Zoro # G4156321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-KIT
Zoro #
G4156321
UPC #
-
Country of Origin
United States

Dimensions

Height
10-1/2"
Width
15-1/2"
Length
20-1/2"
Character Size
3/4 in
Board Width
6 in
Board Length
20 in
Ink Container Size
1 qt

Details

Material
Aluminum
Item
Stencil Cutting Machine Kit
Color
Black
Stencil Machine Type
Stencil Machine Kit
Characters per Foot
16
Lines per Board
4
Boards per Carton
5

Description

Stencil Cutting Machine Kit, Stencil Machine Type Stencil Machine Kit, Character Size 3/4 in, Characters per Foot 16, Lines per Board 4, Board Width 6 in, Board Length 20 in, Boards per Carton 5, Color Black, Ink Container Size 1 qt

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.