FAN, AXIAL (3-1/4"SQ, 115V, 9W) for Marshall Air - Part# MSA504344

  • Mfr # MSA504344

  • Zoro # G103552533


product price: $156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSA504344
Zoro #
G103552533
UPC #
-
Country of Origin
Unknown

Description

AXIAL FAN 115V 9W, COLOR: BLACK, COUNTRY: HUNGARY, DEPTH:;1-1/2", LENGTH: 3-1/4", MATERIAL: STEEL, ROTATION:;CLOCKWISE FAN BLADE, SCREW CNTR: 2-13/16", TERMINALS: WIRE;LEADS, VOLTAGE: 115V AC, WATTAGE: 9, WEIGHT: .84LB, WIDTH:;3-1/4",

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.