Coleman Roadtrip Grill Conversion Kit, 10ftHose, M. QD x F. QD, Shutoff, 1/4in FNPT

  • Mfr # ME66CP

  • Zoro # G315568605


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
9 in
Length
10 in
Material
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME66CP
Zoro #
G315568605
UPC #
815505016292
Country of Origin
United States

Dimensions

Overall Depth
9 in
Length
10 in

Details

Material
Rubber
Color
Black

Description

Allows you to convert to a quick-connect setup for use on your RV's regulated propane quick-connect supply port. Includes thread sealant, leak detector and necessary adapters for Coleman Roadtrip grills. These kits will convert the following Coleman Roadtrip grill models: LX, LXX and LXE.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.