Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Flow Type 1 Pigtail - 20in, Female QCC x 1/4in MNPT

  • Mfr # MER426H-20

  • Zoro # G015810998


product price: $28.79
/ea

Key Features

Depth (In.)
2 in
Color
Black
Material
Rubber
Length
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MER426H-20
Zoro #
G015810998
UPC #
815505013703
Country of Origin
United States

Dimensions

Depth (In.)
2 in
Length
20.25 in

Details

Color
Black
Material
Rubber

Description

The High Flow Series Hoses are specifically designed to meet the high demands of todays motorhomes, trailers and on demand water heaters. Our new High Flow Type I 400,000 BTU red nut hoses are designed for those applications that require more than 200,000BTUs. The new High Flow hoses are designed with both excess fl ow and thermal link safety features, just like the green nut Type I connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.