Zoro Homepage

High Pressure LP Quick Disconnect Hose - 48in

  • Mfr # MER14TCMPQD-48

  • Zoro # G815810983


product price: $26.15
/ea

Key Features

Depth (In.)
9 in
Material
Rubber
Color
Black
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MER14TCMPQD-48
Zoro #
G815810983
UPC #
815505012911
Country of Origin
United States

Dimensions

Depth (In.)
9 in
Length
9 in

Details

Material
Rubber
Color
Black

Description

This quick disconnect hose will allow you to connect to the low pressure QD on the RV to a low pressure LP gas appliance. Available in 36, 48, 60, 72, and 120 lengths. Features a 1/4 MNPT x QD Male Nipple connection. Built with quality materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.