Shop MARSHALL EXCELSIOR
See all product information
Create Account
Quick Disconnect High Pressure Hose - 72in, 1/4in FNPT x 1/4in MNPT
Mfr # MER14TCQD-72
Zoro # G216559849
product price:Â $75.49
/eaKey Features
Material
Rubber
Overall Length
74.25 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MER14TCQD-72
- Zoro #
- G216559849
- UPC #
- 815505012522
- Country of Origin
- United States
Dimensions
- Overall Length
- 74.25 in
Details
- Material
- Rubber
- Color
- Black
Description
The quick disconnect high pressure hose will allow you to hook up to a quick connect valve on an appliance to a LP gas cylinder. For use with low pressure gas appliances i.e. 14 water column. Includes hose of desired length with shut off valve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.