Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Non-Leaching LP Hose, Type 1 - 1/4in Hose ID x 20in Length

  • Mfr # MER426NL-20

  • Zoro # G315810995


product price: $25.15
/ea

Key Features

Depth (In.)
2 in
Length
20 in
Color
Black
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MER426NL-20
Zoro #
G315810995
UPC #
815505013178
Country of Origin
United States

Dimensions

Depth (In.)
2 in
Length
20 in

Details

Color
Black
Material
Brass

Description

Non-leaching hoses are made with a specially formulated oil-free hose which is designed to protect against chemical contaminants within some LP Gas. Chemical contaminants can cause standard hoses to break down and clog regulators or applications. The MER426NL-20 Non-Leaching LP Hose features a Type 1 ACME x 1/4 Male Pipe Thread MPT connection. Rated up to 350 psig working pressure with a 400 pound pull test rating. Comes with two ends and fully crimped brass ferrules.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.