Thermo Pigtail, 1/4in Inverted Flare X QCC, 15in, 2PK

  • Mfr # MER425-15P2

  • Zoro # G215811030


product price: $47.49
/pk 2, $23.75/ea

Key Features

Color
Black
Depth (In.)
5.25 in
Material
Plastic
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MER425-15P2
Zoro #
G215811030
UPC #
711217033551
Country of Origin
United States

Dimensions

Depth (In.)
5.25 in
Length
11 in

Details

Color
Black
Material
Plastic

Description

15in Thermoplastic Pigtail, 1/4in Inverted Flare x QCC - 2 Pack. UL and CGA approved hoses. For connecting auto changeover regulator to RV propane cylinders. Fully crimped Brass ferrules. Hoses are rated up to 350 psig working pressure with a 400 pound pull test rating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.