Zoro Homepage

Thermo Pigtail, 1/4in MPT X QCC, 15in, 2PK

  • Mfr # MER426-15P2

  • Zoro # G315811077


product price: $43.99
/pk 2, $22.00/ea

Key Features

Depth (In.)
5.13 in
Length
11 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MER426-15P2
Zoro #
G315811077
UPC #
711217033575
Country of Origin
United States

Dimensions

Depth (In.)
5.13 in
Length
11 in

Details

Color
Black
Material
Plastic

Description

Flexible thermoplastic UL and CGA approved hoses. Hoses are rated up to 350 psig working pressure with a 400 pound pull test rating. Each hose comes with two ends and fully crimped brass ferrules. Green Type I Nut for use on RV application ONLY 200,000 BTU/H. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.