Thermoplastic Pigtail Full Flow POL x 1/4in M Inverted Flare - 72in OAL

  • Mfr # MER403-72

  • Zoro # G115810546


product price: $32.79
/ea

Key Features

Depth (In.)
7.5 in
Length
8.75 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MER403-72
Zoro #
G115810546
UPC #
815505012638
Country of Origin
United States

Dimensions

Depth (In.)
7.5 in
Length
8.75 in

Details

Material
Plastic
Color
Black

Description

Marshall Excelsior's MER403-72 Thermoplastic Pigtail is designed for full flow applications. It features both thermoplastic and brass components. Includes POL x 1/4in M Inverted Flare connection and 72in OAL.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.