Zoro Homepage

Two Stage Excela-Flo Automatic Changeover Regulator & Pigtail Kit

  • Mfr # MEGR-253P-PT18

  • Zoro # G915810562


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
10.5 in
Material
Plastic
Color
Silver
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGR-253P-PT18
Zoro #
G915810562
UPC #
711217035012
Country of Origin
United States

Dimensions

Depth (In.)
10.5 in
Length
11 in

Details

Material
Plastic
Color
Silver

Description

Two Stage Excela-flo Automatic Changeover Regulator & Pigtail Kit. 1/4INV X 3/8FPT with 2 MER425-18 Hoses - Packaged. Includes 18 Pigtails with fully crimped brass ferrules. For connecting auto changeover regulator to RV propane cylinders. Automatically switches from empty to full LP gas cylinders, provides two stage regulation. Top pops up showing red indicating tank is in need of refilling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.